Beli replacement air filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PURAFILTER Pleated Air FiltersDeskripsi:MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).atribut:
- UNSPSC: 40161505
- Air Filter Capacity: High Capacity
- Air Filter Item: Pleated Air Filter
- Common Applications: LEED/Green
- Filter Efficiency - Air Filters (%): 85
- Filter Frame Color: White
- Final Recommended Resistance (in wc): 1
- Frame or Header Material: Beverage Board
- Gasket Material: None
- Max. Velocity (fpm): 500
- Maximum Temperature (°F): 180
- Media Color: White
- Media Material: Synthetic
- Standards: ASHRAE 52.2; UL 900
- Style - Air Filters: Panel
- Non Brand Pleated Air FilterDeskripsi:Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe and nipples connect with fittings.
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- Non Brand Pleated Air FiltersDeskripsi:MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).atribut:
- UNSPSC: 40161505
- Air Filter Capacity: High Capacity
- Air Filter Item: Pleated Air Filter
- Common Applications: LEED/Green
- Filter Efficiency - Air Filters (%): 85
- Filter Frame Color: White
- Final Recommended Resistance (in wc): 1
- Frame or Header Material: Beverage Board
- Initial Resistance @ 300fpm (in wc): 0.22
- Initial Resistance @ 500fpm (in wc): 0.37
- Max. Velocity (fpm): 500
- Maximum Temperature (°F): 180
- Media Color: White
- Media Material: Synthetic
- Performance Rating (meets or exceeds): MERV 13
- Standards: UL 900 Classified
- GRAINGER Pleated Filter MERV 13atribut:
- UNSPSC: 31160000
- NATURALAIRE Pleated Air Filtersatribut:
- UNSPSC: 40161505
- Nominal Depth (inch): 1
- Senator Aluminium Rivet Assortment KitDeskripsi:Supplied in a transparent plastic box. Contents: 3.2 x 8mm - 20 3.2 x 9.5mm - 20 4.0 x 10mm - 20 4.8 x 9mm - 12 4.8 x 12.7mm - 12 4.8 x 16mm - 18atribut:
- Material: Aluminium
- Product Type: Rivets
- Average Quantity: 102
- Kit Contents: (12) 4.8 x 12.7mm (12) 4.8 x 9mm (18) 4.8 x 16mm (20) 3.2 x 8mm (20) 3.2 x 9.5mm (20) 4.0 x 10mm
- AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara)Deskripsi:These odor removal panel air filters are ideal for removing nuisance odors such as pet smells, tobacco smoke, food odors, and mustiness from the air.atribut:
- CCL4 Activity (%): 60
- Filter Efficiency - Air Filters (%): 25
- Filters Out: Odor Removal
- Frame or Header Material: Beverage Board
- Gasket Location: None
- Gasket Material: None
- Max. Velocity (fpm): 500
- Media Color: Black
- Performance Rating: Odor Removal
- Recommended Final Resistance (in wc): 1
- Standards: ASHRAE
- Style - Air Filters: Panel
- HONEYWELL HOME Air Cleaner Filters & UV BulbsDeskripsi:These filters install into compatible in-duct air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the HVAC system is running, and how dirty the air is that passes through the filters.
- UEI TEST INSTRUMENTS Digital ManometerDeskripsi:Digital manometer static pressure test kits contain a standard digital manometer with all the compatible components that are necessary for testing pressure switches and gas or static pressure in HVAC applications. These convenient kits also include a carrying case, static pressure tips, tubing, and fittings.atribut:
- Alarm: No
- Application: Gas
- Auto Power OFF: Yes
- Batteries Included: Yes
- Batteries Required: Yes
- Battery Type (V): 9
- Brand: UEI TEST INSTRUMENTS
- Calibration Certificate Included: No
- Connections (inch): 1/4 Hose Barb
- Maximum Operating Temperature (°F): 104
- Maximum Pressure (in WC): 60
- Minimum Operating Temperature (°F): 32
- Minimum Pressure (in WC): -60
- Pressure Range (in wc): -60 to 60
- Pressure Resolution (psi): 0.001
- Process Connection Type: Hose Barb
- Benetech Air Pressure Digital (Manometer / Alat Ukur Tekanan)Deskripsi:Unit ini banyak digunakan dalam mengukur tekanan kipas. Kecepatan angin, tekanan oven, dan sistem hidrolik. unit ini juga dapat digunakan dalam mengendalikan rasio gas dalam pembakaran dan kontrol katup dan memantau tekanan darah dan tekanan napas dengan peralatan medis lainnya.
- KOCH Pleated Air Filtersatribut:
- UNSPSC: 31160000
- monotaro Filter Cartridge PPS (Kartrid Penyaring)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- GRAINGER Exact Fit MERV 13atribut:
- Item: Pleated Air Filter
- UNSPSC: 31160000
- MILWAUKEE Combination Wrench Set (Kunci Ring Pas)Deskripsi:These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Finish: Chrome
- Box End Type: 12-Point Box End
- Wrench Length Style: Standard
- PROPAN Decor ACR Enamel WB Interior and Exterior Wall Paint (Cat Dinding / Tembok)Deskripsi:DECOR Acrylic Enamel DAE - 560 WB adalah cat acrylic gloss enamel water based yang terbuat dari bahan acrylic emulsion dan pigmen warna pilihan dengan system untuk pengecatan dinding interior dan eksterior area publik yang sering dilalui orang, area sekitar lift, koridor, area tangga darurat, area parkir dan area produksi pabrik & gudang, dengan ketinggian ±1.2 meter dari lantai. DECOR Acrylic Enamel DAE - 560 WB memiliki daya lekat yang baik ke berbagai macam substrat seperti tembok pasangan batu bata/plesteran semen, beton, panel GRC, kayu, gypsum, dan lain-lain. Produk ini memiliki kualitas lapisan film yang tidak mudah kotor, mudah dibersihkan dan dapat dicuci, memiliki ketahanan yang baik terhadap cuaca, alkali, sinar UV, air, bahan kimia rumah tangga dan gesekan. Produk ini mudah diaplikasikan, cepat kering dan tersedia dalam berbagai warna pilihan.atribut:
- Type: One Component Water Based Acrylic Gloss Enamel Paint
- Finish: Glossy
- Solid By Volume (%): ±40
- Specific Gravity: ±1.25
- Application Tools: Brush, Roll, Air spray or Airless spray gun
- Dry Film Thickness (micron): 30-40 (per coat)
- Drying Time Surface Dry (hour): '4 at 30°C
- Recoating Interval (hour): 'Min. 5, when the first paint film already dry at 30°C
- Recommended Dry Film Thickness (micron): 60-90 (2-3x30 microns)
- Theoretical Coverage (m²/L): 10 to 13
- Thinning ratio by volume (%): 10; clean water
- Wet Film Thickness (micron): 75-100 (per coat)
- SNDWAY Air Pressure DigitalDeskripsi:SNDWAY Digital Manometer SW-512A/B/CAlat pengukur perbedaan tekanan udara yang biasanya digunakan dalam pengecekan tekanan fluida dalam pipa. Alat yang kecil dan sangat mudah dibawa ketika inspeksi.
Daftar Harga replacement air filter Terbaru November 2026
| PURAFILTER Pleated Air Filters | Rp259.900 |
| Non Brand Pleated Air Filter | Rp1.099.900 |
| AIR HANDLER Pleated Air Filters | Rp429.900 |
| GRAINGER Pleated Air Filter MERV 8 (Filter Udara) | Rp109.900 |
| Non Brand Pleated Air Filters | Rp219.900 |
| GRAINGER Pleated Filter MERV 13 | Rp519.900 |
| NATURALAIRE Pleated Air Filters | Rp189.900 |
| Senator Aluminium Rivet Assortment Kit | Rp74.900 |
| GRAINGER Pleated Air Filter MERV 7 (Filter Udara) | Rp68.900 |
| AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara) | Rp179.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/oxP116572897-1.jpg)




/ofP116572879-1.jpg)
/2lP109428093-9.jpg)



/51P107509181-2.jpg)

/monotaro%20Filter%20Cartridge%20PPS%20(Kartrid%20Penyaring)/P102233931-1.jpg)

/5dP107278193-1.jpg)
/PROPAN%20Decor%20ACR%20Enamel%20WB%20Interior%20and%20Exterior%20Wall%20Paint%20(Cat%20Dinding%20%2F%20Tembok)/p7P108467907-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)